CABLE TIE 120LB 24IN RED NYLON

Item #: 1078552

Cat #: TY277M-2

UPC: 786210117645

to view pricing and more.
Documents & Guides
THB TY277M-2 CABLE TIE 120LB

Overview

THB TY277M-2 CABLE TIE 120LB

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210117645, TY277M-2

Specifications

Color: Red
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Red
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon