#18/1C (16STR) TFFN 600V BLUE

Item #: 1078584

Cat #: M518ST-05

UPC:

to view pricing and more.
Documents & Guides
#18/1C (16STR) TFFN 600V BLUE

Overview

#18/1C (16STR) TFFN 600V BLUE

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M518ST-05

Specifications

Gauge: 18 AWG
Color: Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Blue
Material: Copper
Conductors: 1