1
more

28" Enclosure with Screw-On Door, 28.1" H x 14.3" W x 3.7" D, White
Item #: 107861
Cat #: EN2800
UPC: 804428023111
to view pricing and more.
Documents & Guides
28" Enclosure with Screw-On Cover, Dimensions: 28" H x 14" W x 3.6" D.
Overview
28" Enclosure with Screw-On Cover, Dimensions: 28" H x 14" W x 3.6" D.
This 28" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.
Also known as: 804428023111, EN2800
Specifications
| Size: | 28 in |
| Mounting: | Surface |
| Height: | 28 in |
| Width: | 14 in |
| Color: | White |
| Depth: | 3.600 in |
| Size: | 28 in |
| Height: | 28 in |
| Color: | White |
| Mounting: | Surface |
| Width: | 14 in |
| Depth: | 3.600 in |