Circuit breaker, PowerPacT Q, 70A, 2 pole, 240VAC, 10kA, lugs, thermal magnetic, 80%

Item #: 107892

Cat #: QBP22070TM

UPC: 785901618249

to view pricing and more.
Circuit breaker, PowerPacT Q, 70A, 2 pole, 240VAC, 10kA, lugs, thermal magnetic, 80%, bottom of panel

Overview

Circuit breaker, PowerPacT Q, 70A, 2 pole, 240VAC, 10kA, lugs, thermal magnetic, 80%, bottom of panel

PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has terminal nuts on the line side and lugs on the load side. It has studs on line end with nuts and washers. This PowerPacT Q, 70A, 2 pole, circuit breaker has an interrupting rating of 10kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.

Also known as: 785901618249, QBP22070TM

Specifications

Poles: 2
Standards: California Proposition 65
Poles: 2
Standards: California Proposition 65