Drive, AC, 480VAC, 3PH, 302A, 250HP Normal Duty & 200HP Heavy Duty

Item #: 1079103

Cat #: 20F14ND302AN0NNNNN

UPC: 884951168107

to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 884951168107, 20F14ND302AN0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Amps: 302
Size: 7
Horsepower: 200, 250
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Size: 7
IP/NEMA Rating: IP20
Type: AC Drive, General Purpose
Amps: 302
Horsepower: 200, 250