NK Copper Patch Cord, Category 5e, Black

Item #: 1079112

Cat #: NK5EPC20BLY

UPC: 074983064335

to view pricing and more.
Netkey copper patch cord, category 5e, 20 ft., black UTP cable.

Overview

Netkey copper patch cord, category 5e, 20 ft., black UTP cable.
Also known as: 074983064335, NK5EPC20BLY

Specifications

Material: Copper
Color: Black
Length: 20 ft
Shielding: Unshielded
Material: Copper
Length: 20 ft
Color: Black
Shielding: Unshielded