Slotted Duct, PVC,2X5X6',IBLU

Item #: 1079178

Cat #: G2X5IB6

UPC: 613056022850

to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 2 W x 5 H, 6' length, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 2 W x 5 H, 6' length, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 613056022850, G2X5IB6

Specifications

Width: 2 in
Color: Blue
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 5 in