LED Barn light

Item #: 1079187
Cat #: AL3050LPCGY
UPC: 080083709977
Sign In or Register to view pricing and more.
LED Area Light, Barn Light, Photo Control, 120V, 33.5W, Lumens: 3100, Color Temperature: 5000K, Diameter: 10", Finish: Gray. Life: 50,000 Hours.

Overview

LED Area Light, Barn Light, Photo Control, 120V, 33.5W, Lumens: 3100, Color Temperature: 5000K, Diameter: 10", Finish: Gray. Life: 50,000 Hours.
HALO Outdoor’s new patent-pending LED Area and Wall Light combines high performance optics with super bright energy-efficient LEDs. Its rugged user friendly construction has a dusk to dawn photocontrol for nighttime ON and daytime OFF settings that provides a reliable security solution. This fixture provides larger area coverage than standard 65W CFL, 100W mercury vapor and 200W incandescent area lights while achieving substantial energy and maintenance savings. Perfect for illuminating large areas like barns, side roads, pathways or security lighting.
Also known as: 080083709977, AL3050LPCGY

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Diameter: 10 in
Color Temperature: 5000 (Bright White)
Lumens: 3100
Volts AC: 120
Color: Gray
Wattage: 33.500
Light Technology: LED
Mounting: Pole, Wall
Diameter: 10 in
Lumens: 3100
Color: Gray
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 33.500

Customer Reviews

No reviews for this product
(0)