WALLPACK 37W COOL LED 480V W/ GLASS LE

Item #: 1079281

Cat #: WP2LED37/480

UPC: 019813306681

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 37W COOL LED 480V W/ GLASS LENS BRONZE

Overview

WALLPACK 37W COOL LED 480V W/ GLASS LENS BRONZE
Also known as: 019813306681, WP2LED37/480

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 37
Color Rendering Index (CRI): 83
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Wattage: 37
Color: Bronze