BRANCH/2P CCTBRKR/C CURVE/6A

Item #: 1079402

Cat #: BR2C6AC

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/2P CCTBRKR/C CURVE/6A

Overview

BRANCH/2P CCTBRKR/C CURVE/6A
Also known as: BR2C6AC

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 240, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 125
Type: Trip Curve C