BUSS SEMI CONDUCTOR FUSE

Item #: 107947

Cat #: KBC-5

UPC: 051712490054

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series KBC semiconductor fuse, 1000 Vdc, Standard, Non Indicating, 5A

Overview

Eaton Bussmann series KBC semiconductor fuse, 1000 Vdc, Standard, Non Indicating, 5A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712490054, KBC-5

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse