Breaker, Motor Protection, 4A, D Frame, 3P, 480VAC, Magnetic Trip, Black Knob

Item #: 1079522

Cat #: 140M-D8N-B40-KN

UPC: 662073067290

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, D Frame, 3-Pole, DIN Rail Mount, 480 Volt AC, Standard Magnetic Fixed Trip, Black Lockable Twist Knob

Overview

Breaker, Motor Protection, 4.0 Amp, D Frame, 3-Pole, DIN Rail Mount, 480 Volt AC, Standard Magnetic Fixed Trip, Black Lockable Twist Knob

Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.

Also known as: 662073067290, 140M-D8N-B40-KN

Specifications

Volts AC: 480
Type: DIN Rail Mount, Breaker
Amps: 4
Color: Black
Family / Style: 140M
Volts AC: 480
Amps: 4
Family / Style: 140M
Type: DIN Rail Mount, Breaker
Color: Black