Cable Tie, 5.6L (142mm), Miniature, Nylo

Item #: 1079527

Cat #: PLT1.5M-M2

UPC: 074983560165

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, nylon 6.6, red.

Overview

Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, nylon 6.6, red.
Also known as: 074983560165, PLT1.5M-M2

Specifications

Color: Red
Width: 0.980 in
Diameter: 1.250 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Color: Red
Diameter: 1.250 in
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 5.600 in
Family / Style: Pan-Ty®