Drill Kit, Limited Quantities Available

Item #: 1079588
Cat #: DW120K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dewalt; Drill Kit; Right Angle; Amperage Rating: 7 Amp; Speed: 400 , 600 , 900 Rpm; Chuck Size: 1/2 In; Tool Weight: 9.75 Lb; Max Power: 580 Uwo; Shipping Weight: 17.5 Lb; Includes: Chuck Key With Holder, 5-position Side Handle, Allen Wrench, Kit Box; Capacity In Wood (spade Bit): 1-1/2 In; Capacity In Wood (self-feed): 2-9/16 In; Capacity In Wood (hole Saw): 4 In; Capacity In Wood (auger Bit): 1-1/2 In; Capacity In Steel (twist Bit): 1/2 In; Capacity In Steel (hole Saw): 5 In; Gear Reduction: Triple

Overview

Dewalt; Drill Kit; Right Angle; Amperage Rating: 7 Amp; Speed: 400 , 600 , 900 Rpm; Chuck Size: 1/2 In; Tool Weight: 9.75 Lb; Max Power: 580 Uwo; Shipping Weight: 17.5 Lb; Includes: Chuck Key With Holder, 5-position Side Handle, Allen Wrench, Kit Box; Capacity In Wood (spade Bit): 1-1/2 In; Capacity In Wood (self-feed): 2-9/16 In; Capacity In Wood (hole Saw): 4 In; Capacity In Wood (auger Bit): 1-1/2 In; Capacity In Steel (twist Bit): 1/2 In; Capacity In Steel (hole Saw): 5 In; Gear Reduction: Triple
The DEWALT® DW120K – 1/2 In. Right angle drill has three speed ranges for matching the appropriate speed to the application. It offers 400/900 rpm for right angle drilling and 600 rpm for straight drilling. It has die-cast metal gear housing for jobsite durability and tool reliability. The 5-position side handle offers improved control and versatility in all drilling applications. The 360° right angle attachment improves access to confined areas. Its triple gear reduction provides increased torque and reduces gear stress.
Also known as: DW120K

Specifications

Customer Reviews

No reviews for this product
(0)