LED Downlight, 6", 10.4 Watt, 1000 Lumen, 4000K, 120-277V

Item #: 1079600

Cat #: LDN6-40/10-LO6-WR-MVOLT-EZ10

UPC:

to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch, 10.4 Watt, 1000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, White Finish

Overview

LED Downlight, 6 Inch, 10.4 Watt, 1000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, White Finish

LDN 6” downlights are the most cost-effective general illumination solution for commercial-grade downlight applications. The LDN64 design allows for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: LDN6-40/10-LO6-WR-MVOLT-EZ10

Features & Benefits

  • LDN Switchable (SWW) is now available with (4) Switchable CCTs options, (4) lumens packages, and multiple dimming options
  • 55° cutoff and 75+ LPW
  • 1.0 Spacing/Mounting Height ratio
  • Open wallwash kicker available
  • Available with nLight® AIR capability for wireless control and connectivity
  • eldoLED drivers (10% or 1% min dimming)
  • Configurations support A+ Certified Solutions

Specifications

Lumens: 1000
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Diameter: 4 in
Wattage: 10.400
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1000
Color Temperature: 4000 (Cool White)
Wattage: 10.400
Dimmable: Yes
Mounting: Recessed
Diameter: 4 in
Light Technology: LED
Volts AC Range: 120 - 277