LAMP BULB 75 WATT 12V GE75A21PRODUCT1748

Item #: 1079650

Cat #: 1652-12

UPC: 786788625122

to view pricing and more.
Documents & Guides
Lamp Bulb 75 Watt 12V

Overview

Lamp Bulb 75 Watt 12V
Also known as: 786788625122, 1652-12

Specifications

Volts AC: 12
Wattage: 75
Light Technology: Incandescent
Volts AC: 12
Light Technology: Incandescent
Wattage: 75