Breaker, Molded Case, 60A, 3P, 600Y/347VAC, 18kAIC

Item #: 1079687

Cat #: XT1NU3060AAA000XXX

UPC: 057558486794

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC
Also known as: 057558486794, XT1NU3060AAA000XXX

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 60
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 60