ABB S202-D1.6 MCB 2P D 1.6A 480Y/27

Item #: 1079898
Cat #: S202-D1.6
UPC: 016779530501
Sign In or Register to view pricing and more.
Documents & Guides
ABB S202-D1.6 480V DINRAIL BREAKER

Overview

ABB S202-D1.6 480V DINRAIL BREAKER
Also known as: 016779530501, S202-D1.6

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve D
Interrupt Rating AC: 6kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 1.600
Interrupt Rating AC: 6kA

Customer Reviews

No reviews for this product
(0)