LED High Bay, 154.5W, 4587K, 120-277V

Item #: 1079931
Cat #: ILH150LED4LS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 154.5W, 4587K, 120-277VLED High Bay, Slim & Lensed, 154.5W, 4587K, 82 CRI, 18,590 Lumens, 120-277V, 10-100% Dimming, DLC Qualified, Life: 200,000 Hours.

Overview

LED High Bay, 154.5W, 4587K, 120-277VLED High Bay, Slim & Lensed, 154.5W, 4587K, 82 CRI, 18,590 Lumens, 120-277V, 10-100% Dimming, DLC Qualified, Life: 200,000 Hours.
Also known as: ILH150LED4LS

Specifications

Color Temperature: 4500 (Cool White)
Lumens: 18000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 154
Standards: DLC Listed (Standard)
Color Temperature: 4500 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)
Lumens: 18000
Light Technology: LED
Wattage: 154

Customer Reviews

No reviews for this product
(0)