REXEL logo

Pendant, 3-Light, 100W, Heirloom Bronze

Item #: 108
Cat #: 66062-782
UPC: 785652660597
Sign In or Register to view pricing and more.
Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 15-1/4 inch, Finish: Heirloom Bronze, Family: Sussex

Product Overview

Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 15-1/4 inch, Finish: Heirloom Bronze, Family: Sussex
Also known as: 785652660597, 66062-782

Documents

Specifications

Diameter: 15 1/4 in
Color: Heirloom Bronze
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Type: Pendant, 3-Light
Diameter: 15 1/4 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: Pendant, 3-Light
Color: Heirloom Bronze
Wattage: 100

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)