CR104P, Accessories, Assembled Pushbuttons

Item #: 10803

Cat #: CR104PBL11R1S2

UPC: 783166281154

to view pricing and more.
Documents & Guides
Pushbuttons, 30mm, Illuminated, Lamp Type: Standard, NEMA Enclosure Rating: Red, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Full Voltage/120 VAC #120PSB Lamp

Overview

Pushbuttons, 30mm, Illuminated, Lamp Type: Standard, NEMA Enclosure Rating: Red, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Full Voltage/120 VAC #120PSB Lamp
Also known as: 783166281154, CR104PBL11R1S2

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Illuminated, Extended Head , Pushbutton
Color: Red
Size: 30 mm
Volts AC: 120
Amps: 10
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton