Category 6 UTP Copper Patch Cord, 10GB, 28 AWG, Violet, 3 Feet

Item #: 1080583

Cat #: UTP28X3VL

UPC: 074983996322

to view pricing and more.
TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Violet, 3 Feet Length, Modular Plug on Each End

Overview

TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Violet, 3 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983996322, UTP28X3VL

Specifications

Length: 3 ft
Gauge: 28 AWG
Material: Copper
Color: Violet
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Length: 3 ft
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Violet
Stranding: Stranded