BUSS 170M1569D FUSE 160A 690V aR DI

Item #: 108065

Cat #: 170M1569D

UPC: 051712334907

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M1569D FUSE 160A 690V

Overview

BUS 170M1569D FUSE 160A 690V
Also known as: 051712334907, 170M1569D

Specifications

Amps: 160
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 160
Interrupt Rating DC: 200
Type: Square Body, Square