LED Roadway Lighting, 5000K, 14850L, 123W, 480V

Item #: 1080966

Cat #: ATB0-30BLEDE13-480-R3-5K-NR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Lighting, 5000K, 14850 Lumen, 126 Watt, 480 Volt, Gray Finish, No Photocontrol Receptacle, Roadway Type III Optics

Overview

LED Roadway Lighting, 5000K, 14850 Lumen, 126 Watt, 480 Volt, Gray Finish, No Photocontrol Receptacle, Roadway Type III Optics
Also known as: ATB0-30BLEDE13-480-R3-5K-NR

Specifications

Mounting: Pole
Color Temperature: 5000 (Bright White)
Color: Gray
Type: Roadway Lighting
Light Technology: LED
Mounting: Pole
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Roadway Lighting