NSI ISR-500B 500 MCM - 4 AWG POALRI

Item #: 1081050

Cat #: ISR-500B

UPC: 662381954046

to view pricing and more.
NSI ISR-500B 500 MCM - 4 AWG

Overview

NSI ISR-500B 500 MCM - 4 AWG
Also known as: 662381954046, ISR-500B

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Material: Plastisol
Wire/Cable Openings: 2
Color: Black