40K-80CRI-CS93W-DWH 249R3X LED HIGH BAY 15000 LUMENS 120-277

Item #: 1081106

Cat #: IBG-15000LM-SEF-ACL-GND-MVOLT-OZ10- 40K-80CRI-CS93W-DWH

UPC: 190887638479

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40K-80CRI-CS93W-DWH 249R3X LED HIGH BAY 15000 LUMENS 120-277V 4000 600 SO WHITE CORD NO PLUG GLOSS WHITE

Overview

40K-80CRI-CS93W-DWH 249R3X LED HIGH BAY 15000 LUMENS 120-277V 4000 600 SO WHITE CORD NO PLUG GLOSS WHITE
Also known as: 190887638479, IBG-15000LM-SEF-ACL-GND-MVOLT-OZ10- 40K-80CRI-CS93W-DWH

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 97
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Wattage: 97
Dimmable: Yes
Shape: Rectangular
Lumens: 15000
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277