FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 4X4 BRONZE

Item #: 1081371

Cat #: FFLED26SFB44

UPC: 019813222639

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 4X4 BRONZE

Overview

FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 4X4 BRONZE
Also known as: 019813222639, FFLED26SFB44

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 3720
Wattage: 26
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 3720