General Purpose Coax Cable, RG6, Quad Shield, White, 1000' Pull Box, Steel Conductor
Item #:
1081393
Cat #:
5007-11-01
UPC:
619172048309
Sign In or Register to view pricing and more.
Documents & Guides
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, White, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Overview
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, White, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
18 AWG Copper-Clad Steel RG6, Quad-Shield, Non-Plenum CATV
Also known as: 619172048309, 5007-11-01, Quad shield
Specifications
Type: | CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant |
Gauge: | 18 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper Coated Steel |
Color: | White |
Conductors: | 1 |
Shielding: | Quad Shielded |
Jacket: | General Purpose |
Type: | CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant |
Volts AC: | 300 |
Material: | Copper Coated Steel |
Conductors: | 1 |
Jacket: | General Purpose |
Gauge: | 18 |
Length: | 1000 ft |
Color: | White |
Shielding: | Quad Shielded |
Customer Reviews
No reviews for this product
(0)