FUSE 315A 690V 1FU/90 AR UC

Item #: 108152

Cat #: 170M4610

UPC: 051712799126

to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 315 A, AC 690 V, size 1, 53 x 69 x 136 mm, aR, IEC, UL, 90 mm fixing centres

Overview

Fuse-link, high speed, 315 A, AC 690 V, size 1, 53 x 69 x 136 mm, aR, IEC, UL, 90 mm fixing centres

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799126, 170M4610

Specifications

Type: Square
Interrupt Rating DC: 200
Amps: 315
Type: Square
Amps: 315
Interrupt Rating DC: 200