Cable, Motor Power, 1000V Hybrid, 8 Conductor, 18AWG, 15m

Item #: 1081523

Cat #: 2090-CSBM1DE-18AF15

UPC: 887172739194

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 18 AWG, 15 meter

Overview

Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 18 AWG, 15 meter
Also known as: 887172739194, 2090-CSBM1DE-18AF15

Specifications

Gauge: 18 AWG
Type: Cable, Power
Volts AC: 1kV
Length: 15 m
Gauge: 18 AWG
Volts AC: 1kV
Type: Cable, Power
Length: 15 m