ProLine FloTek FD Server Cabinet

Item #: 1081629

Cat #: PSFD20610B

UPC: 783510158415

Sign In or Register to view pricing and more.
ProLine FloTek FD Server Cabinet, Material: Steel, Dimensions: 82.08" x 23.58" x 39.34"

Overview

ProLine FloTek FD Server Cabinet, Material: Steel, Dimensions: 82.08" x 23.58" x 39.34"

The ProLine FloTek FD Server Cabinet uses the cooling power of two banks of independently-powered fans in the back of the cabinet and an integral front floor duct to direct air into server intakes when positioned over a cutout in a raised data center floor. The cabinet air inlet requires alignment with a floor cutout so blocking plates can direct cool air from the floor plenum across the front of the equipment.

Also known as: 783510158415, PSFD20610B

Specifications

Material: Steel
Width: 23.580 in
Depth: 39.340 in
Height: 82.080 in
Material: Steel
Depth: 39.340 in
Width: 23.580 in
Height: 82.080 in