BUSS 170M1567D FUSE 100A 690V aR DI

Item #: 108170

Cat #: 170M1567D

UPC: 051712334860

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M1567D FUSE 100A 690V

Overview

BUS 170M1567D FUSE 100A 690V
Also known as: 051712334860, 170M1567D

Specifications

Amps: 100
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square Body, Square