Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, Deep Type, Aluminum, Gray

Item #: 108175

Cat #: WPBD352

UPC: 785007116014

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, Deep Type, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, Deep Type, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007116014, WPBD352

Specifications

Gangs: 2
Mounting: Surface
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Threaded Outlet Diameter: 1/2 in
Mounting: Surface
Material: Aluminum
Number of Threaded Outlets: 5