Thermal Transfer Halogen-Free Flame-Reta

Item #: 1081818

Cat #: M200X080UPT

UPC: 074983324774

to view pricing and more.
Flame Retardant Halogen-Free Marker Plate, 2.00" x 0.80", White, 500 per roll

Overview

Flame Retardant Halogen-Free Marker Plate, 2.00" x 0.80", White, 500 per roll
Also known as: 074983324774, M200X080UPT

Specifications

Material: Polyolefin
Length: 2 in
Color: White
Width: 0.800 in
Material: Polyolefin
Color: White
Length: 2 in
Width: 0.800 in