LED Downlight, 8", 23 Watt, 2000 Lumen, 3000K, 347V

Item #: 1081836

Cat #: LED/RT8/2000/830/347V

UPC: 046135753978

to view pricing and more.
Documents & Guides
LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, 3000K, 82 CRI, 347 Volt, Non-Dimmable, Replaces 2x26W CFL, 1 per SKU, 4 per Case *Sylvania Product Codet # 75397* *Sylvania Part # 75397*

Overview

LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, 3000K, 82 CRI, 347 Volt, Non-Dimmable, Replaces 2x26W CFL, 1 per SKU, 4 per Case *Sylvania Product Codet # 75397* *Sylvania Part # 75397*
Also known as: 046135753978, LED/RT8/2000/830/347V

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Wattage: 23
Lumens: 2000
Volts AC: 347
Diameter: 8 in
Color: White
Light Technology: LED
Dimmable: No
Mounting: Recessed
Wattage: 23
Volts AC: 347
Color: White
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 2000
Diameter: 8 in
Light Technology: LED