Terminal Block, Feed Through, 4mm, Dark Beige, Z-Series

Item #: 108200
Cat #: 1632050000
UPC: 008190263182
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 4 mm, Dark Beige, Z-Series, 33 Amp, 600 Volt AC/DC

Overview

Terminal Block, Feed Through, 4 mm, Dark Beige, Z-Series, 33 Amp, 600 Volt AC/DC
Also known as: 008190263182, 1632050000

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Color: Dark Beige
Size: 4 mm
Volts AC: 600
Type: Terminal Block, Feed Through
Amps: 33
Color: Dark Beige
Volts AC: 600
Volts DC: 600
Mounting: DIN Rail
Size: 4 mm

Customer Reviews

No reviews for this product
(0)