This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TPZ LP38/17/830/FL/D-46 1/6-PK 16.5W(90) PAR38 DIM 3000K FL40 *** This lighting product cannot be sold in California. ***
Overview
TPZ LP38/17/830/FL/D-46 1/6-PK 16.5W(90) PAR38 DIM 3000K FL40 *** This lighting product cannot be sold in California. ***
Also known as: 751338042643, LP38/17/830/FL/D-46
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 16.500 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1350 |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 80 |
| Shape: | PAR38 (Sealed Beam) |
| Wattage: | 16.500 |
| Lumens: | 1350 |