Panel For Junction Box, 16" x 16", Aluminum

Item #: 108261

Cat #: A16P16AL

UPC: 783510229504

to view pricing and more.
Panel For Junction Box, 16 Inch x 16 Inch, Material: Aluminum

Overview

Panel For Junction Box, 16 Inch x 16 Inch, Material: Aluminum

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510229504, A16P16AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 13 in
Weight: 2 lb
Width: 13 in
Material: Aluminum
Finish: Anodized
Height: 13 in
Width: 13 in
Finish: Anodized
Weight: 2 lb
Material: Aluminum