NK Copper Patch Cord, Category 6, Green

Item #: 1082683

Cat #: NK6PC1GRY

UPC: 074983289660

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 1 ft., green UTP cable.

Overview

Netkey copper patch cord, category 6, 1 ft., green UTP cable.
Also known as: 074983289660, NK6PC1GRY

Specifications

Length: 1 ft
Color: Green
Length: 1 ft
Color: Green