Push Button, Extended Red Head, 2NO/NC Contact, 600V, Momentary

Item #: 10827

Cat #: CR104PBG92R2

UPC: 783166280331

to view pricing and more.
Documents & Guides
Push Button, Extended Red Head, 2 Normally Open, 2 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Extended Red Head, 2 Normally Open, 2 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166280331, CR104PBG92R2

Specifications

Color: Red
Type: Extended, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Red
Amps: 10
Family / Style: CR104
Type: Extended, Pushbutton
Size: 30 mm
Volts AC: 600