SpectraCool Narrow Indoor/Outdoor AC, 800BTU 115V, Lt Gray, Steel

Item #: 1082741

Cat #: N160116G050

UPC: 783510344375

to view pricing and more.
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N160116G050 item is rated 800BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N160116G050 item is rated 800BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510344375, N160116G050

Specifications

Color: Light Gray
Wattage: 235
Material: Steel
Width: 7.520 in
Depth: 6.300 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 800
Height: 16.510 in
Color: Light Gray
Material: Steel
Depth: 6.300 in
IP/NEMA Rating: NEMA 12
Height: 16.510 in
Wattage: 235
Width: 7.520 in
Finish: Powder Coated
BTU: 800