REXEL logo

3l Post Lantern Antique Brush

Item #: 1083
Cat #: 8239-965
UPC: 785652823954
Sign In or Register to view pricing and more.
Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Brushed Nickel Body, Clear Curved Beveled Panel; Width: 11-3/4 In; Height: 24 In; Wire Length: 6-1/2 In; Lamp Included:no

Product Overview

Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Brushed Nickel Body, Clear Curved Beveled Panel; Width: 11-3/4 In; Height: 24 In; Wire Length: 6-1/2 In; Lamp Included:no
Also known as: 785652823954, 8239-965

Documents

Specifications

Type: Post Lantern
Material: Brass
Wattage: 60
Type: Post Lantern
Wattage: 60
Material: Brass

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)