
4" Square Box With Metal Stud Bracket, 1-1/2" Deep, 1/2 & 3/4" KOs
Item #: 1083049
Cat #: 52171-MSBX
UPC: 785592400758
to view pricing and more.
Documents & Guides
4 Inch Square Box With Metal Stud Bracket, 1-1/2 Inch Deep, Side: (2) 1/2 & (2) 1/2 - 3/4 Inch Knockouts, Bottom: (1) 1/2 Inch Knockouts, Material: Steel. Includes (4) MC/BX Cable Connection Points.
Overview
4 Inch Square Box With Metal Stud Bracket, 1-1/2 Inch Deep, Side: (2) 1/2 & (2) 1/2 - 3/4 Inch Knockouts, Bottom: (1) 1/2 Inch Knockouts, Material: Steel. Includes (4) MC/BX Cable Connection Points.
Also known as: 785592400758, 52171-MSBX
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |