Audio, Control & Instrumentation Cable, 18/3 AWG, Shielded, CMR, 1000'

Item #: 108324

Cat #: 8770-060-U1000

UPC:

to view pricing and more.
Documents & Guides
Audio, Control & Instrumentation Cable, 18 AWG, 3 Conductors, Shielded, CMR, 1000'

Overview

Audio, Control & Instrumentation Cable, 18 AWG, 3 Conductors, Shielded, CMR, 1000'

Low voltage analog signals (4-20ma, 0-10v, ...); low voltage control (24v, …); line level audio; voice communications; panel wiring.

Also known as: 8770-060-U1000

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Jacket: Riser
Gauge: 18 AWG
Conductors: 3
Jacket: Riser
Volts AC: 300
Length: 1000 ft