Vinyl Aisle Marking Tape, Orange

Item #: 1083266

Cat #: 102825

UPC: 754473014889

to view pricing and more.
Vinyl Aisle Marking Tape, Orange, Width: 2", Length: 108'

Overview

Vinyl Aisle Marking Tape, Orange, Width: 2", Length: 108'

Ultra strong B-726 Abrasion-Resistant Vinyl tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways.

Also known as: 754473014889, 102825

Specifications

Material: Vinyl
Color: Orange
Standards: California Proposition 65
Material: Vinyl
Standards: California Proposition 65
Color: Orange