Ladder Cable Tray Cover, 24" W x 20' L, Aluminum, Solid, Flanged

Item #: 1083424

Cat #: 807A-24-120

UPC: 781011438944

to view pricing and more.
Documents & Guides
Ladder Cable Tray Cover, 24" W x 20' L, Aluminum, Solid, Flanged

Overview

Ladder Cable Tray Cover, 24" W x 20' L, Aluminum, Solid, Flanged

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 781011438944, 807A-24-120

Specifications

Width: 24 in
Length: 20 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 20 ft