Angles 31.50in long/rack m, 2

Item #: 108346

Cat #: A72RP24F6

UPC: 783510214302

Sign In or Register to view pricing and more.
Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel

Overview

Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel

For Free-Stand Enclosures, Type 12 (Bulletin A30), Free-Stand Enclosures, Type 4 (Bulleting A4L) and One-Door Free-Stand Fiberglass Enclosures, Type 4X (Bulletin A17). Pairs of full-length or half-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment. Type RP rack mounting angles are 10 gauge steel with mounting holes tapped #10-32 thread and spaced per EIA standard RS-310-D universal spacing. Angles and mounting hardware are plated. All mounting hardware is furnished.

Also known as: 783510214302, A72RP24F6

Specifications

Finish: Zinc Plated
Weight: 9.800 lb
Finish: Zinc Plated
Weight: 9.800 lb