This product has been discontinued.
28
more

15 Amp, 125 Volt, Decorator NEMA 5-15R, Greenbriar
Item #: 108357
Cat #: SCR-15-GB
UPC: 027557172851
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Greenbriar.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Greenbriar.
Claro, Satin, Receptacle, 125V/15A in greenbriar
Also known as: 027557172851, SCR-15-GB
Specifications
| Type: | Grounding, Receptacle, Residential Grade, Decorator |
| Mounting: | Insert |
| Color: | Greenbriar |
| Amps: | 15 |
| Volts AC: | 125 |
| Type: | Grounding, Receptacle, Residential Grade, Decorator |
| Color: | Greenbriar |
| Volts AC: | 125 |
| Mounting: | Insert |
| Amps: | 15 |