A-B 20LD1K2N0ENNXNW0WA PowerFlex 70

Item #: 1083637

Cat #: 20LD1K2N0ENNXNW0WA

UPC: 820919834318

to view pricing and more.
Documents & Guides
ALB 20LD1K2N0ENNXNW0WA POWERF

Overview

ALB 20LD1K2N0ENNXNW0WA POWERF
Also known as: 820919834318, 20LD1K2N0ENNXNW0WA

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: IP00
Mounting: Floor
Amps: 1250
Horsepower: 1150
Size: 3B
Phase: 3
IP/NEMA Rating: IP00
Amps: 1250
Size: 3B
Volts AC: 480
Mounting: Floor
Horsepower: 1150