This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Yellow U
Item #: 1083720
Cat #: UTP6ASD3MYL
UPC: 074983311361
to view pricing and more.
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 3 meters.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 3 meters.
Also known as: 074983311361, UTP6ASD3MYL
Specifications
| Material: | Copper |
| Length: | 3 m |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |
| Length: | 3 m |